• The item cannot be ordered due to missing prices.

Paint marker 750 BL

Article no.: 085167 BL

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Writing colour black
    maximum line thickness 4 mm
    minimum line thickness 2 mm
    quick-drying yes
    UV-resistant yes
    waterproof yes
    Manufacturer's designation Paint marker 750
    Type of product Paint marker

    Identification numbers & Classifications

    Article number 085167 BL
    EAN / GTIN 4004764018505
    Manufacturer number 4-750001

    Description

    Version:

    For marking widths 2 − 4 mm.
    Odourless paint, round tip. Resistant to UV and water.

    Application:

    For marking even on dark and clean surfaces.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart