• The item cannot be ordered due to missing prices.

Permanent marker B

Article no.: 085130 B
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation edding 3000
    maximum line thickness 3 mm
    minimum line thickness 1.5 mm
    Writing colour blue
    quick-drying yes
    waterproof yes
    refillable yes
    Type of product Permanent marker

    Identification numbers & Classifications

    Article number 085130 B
    EAN / GTIN 4004764007981
    Manufacturer number 4-3000-003 BLAU

    Description

    Version:

    edding 3000, round point, line thickness approx. 1.5 − 3 mm.

    Application:

    For marking on almost all materials, even metal, glass, plastic.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart