{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tube length | 31 mm | |
Internal ⌀ nozzle | 2 mm | |
Connection thread | 1/4 in | |
Type of product | Cooling system |
Article number | 084436 31 | |
EAN / GTIN | 4037728217492 | |
Manufacturer number | 0211749 |