• The item cannot be ordered due to missing prices.

Electrical insulating tape, Width×length (mm× m): 19X33

Article no.: 083656 19X33

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Scotch® Super 33+
Type of adhesive tape single-sided
Backing material PVC film
Special features UV-resistant; moisture-resistant
temperature-resistant up to -18 °C - 90 °C
Liner present no
Storage temperature 10 °C - 27 °C
Storage humidity 75 %
“Best before” date 60 mo
Colour black
Length 33 m
Width 19 mm
Thickness 0.18 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083656 19X33
EAN / GTIN 50054007000537
Manufacturer number 7000057831

Description

Version:

3M Scotch® Super 88 and Scotch® Super 33+ are particularly resilient and UV-resistant premium adhesive tapes with very good electrical characteristics and resistance to moisture, alkalis, many acids and solvents.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart