{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Scotch® Super 33+ | |
Type of adhesive tape | single-sided | |
Backing material | PVC film | |
Special features | UV-resistant; moisture-resistant | |
temperature-resistant up to | -18 °C - 90 °C | |
Liner present | no | |
Storage temperature | 10 °C - 27 °C | |
Storage humidity | 75 % | |
“Best before” date | 60 mo | |
Colour | black | |
Length | 20 m | |
Width | 19 mm | |
Thickness | 0.18 mm | |
Type of product | Adhesive tape |
Article number | 083656 19X20 | |
EAN / GTIN | 50054007061323 | |
Manufacturer number | 7000042541 |