• The item cannot be ordered due to missing prices.

Paper masking tape set 50X50

Article no.: 083645 50X50

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation tesakrepp® 4329
Type of adhesive tape single-sided
Backing material Paper
Adhesive Natural rubber
Adhesive strength on steel 0.28 N/mm
Stretch capability 10 %
Tensile strength 0.33 N/mm
Special features tearable by hand; repulpable; can be written on
Application Masking work
temperature-resistant up to 70 °C
Liner present no
Storage temperature 15 °C - 35 °C
Storage humidity 50 % - 70 %
Colour yellowish
Length 50 m
Width 50 mm
Thickness 0.13 mm
Number of adhesive tapes 6
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083645 50X50
EAN / GTIN 4005801208538
Manufacturer number 04329-00005-01

Description

Version:

The tesakrepp® 4329 is a thin and flexible soft crepe paper masking tape, with high wet abrasion resistance and good paint and filler restraint. Furthermore it is also suitable for general masking and painting work at temperatures up to 70°C.

Note:

The specified “best before” date for tesa® products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart