• The item cannot be ordered due to missing prices.

Paper masking tape set 19X50

Article no.: 083645 19X50

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation tesakrepp® 4329
    Type of adhesive tape single-sided
    Backing material Paper
    Adhesive Natural rubber
    Adhesive strength on steel 0.28 N/mm
    Stretch capability 10 %
    Tensile strength 0.33 N/mm
    Special features tearable by hand; repulpable; can be written on
    Application Masking work
    temperature-resistant up to 70 °C
    Liner present no
    Storage temperature 15 °C - 35 °C
    Storage humidity 50 % - 70 %
    Colour yellowish
    Length 50 m
    Width 19 mm
    Thickness 0.13 mm
    Number of adhesive tapes 16
    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 083645 19X50
    EAN / GTIN 4005801208446
    Manufacturer number 04329-00001-01

    Description

    Version:

    The tesakrepp® 4329 is a thin and flexible soft crepe paper masking tape, with high wet abrasion resistance and good paint and filler restraint. Furthermore it is also suitable for general masking and painting work at temperatures up to 70°C.

    Note:

    The specified “best before” date for tesa® products is in relation to compliance with the specified storage guidelines.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart