{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 9191 | |
Type of adhesive tape | double-sided | |
Backing material | Fabric | |
Adhesive | Synthetic rubber | |
Adhesive strength on steel | 0.95 N/mm | |
Stretch capability | 9 % | |
Tensile strength | 2.6 N/mm | |
Special features | can be torn by hand | |
Application | Lay the carpet; Assembly | |
temperature-resistant up to | -30 °C - 75 °C | |
Liner present | no | |
Material of covering | Siliconised paper | |
Storage temperature | 16 °C - 25 °C | |
Storage humidity | 40 % - 65 % | |
“Best before” date | 12 mo | |
Colour | yellowish | |
Length | 25 m | |
Width | 50 mm | |
Thickness | 0.26 mm | |
Type of product | Adhesive tape |
Article number | 083628 50X25 | |
EAN / GTIN | 8000280457008 | |
Manufacturer number | 7000035445 |
This article |
Recommendations |
|
---|---|---|
Double-sided adhesive tape, Width×length (mm× m): 50X25 |
||
Width | 50 mm | 50 mm |
Storage temperature | 16 °C - 25 °C | 20 °C |
Length | 25 m | 25 m |
Material of covering | Siliconised paper | Paper |
Thickness | 0.26 mm | 0.2 mm |
Type of adhesive tape | double-sided | double-sided |
Type of product | Adhesive tape | Adhesive tape |