• The item cannot be ordered due to missing prices.

Carpet tape 50X25

Article no.: 083773 50X25

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of adhesive tape double-sided
    Backing material Fabric
    Adhesive Synthetic rubber
    Adhesive strength on steel 0.11 N/mm
    Application Securing; Assembly; Permanent sticking
    temperature-resistant up to 70 °C
    Liner present no
    Material of covering Paper
    Storage temperature 20 °C
    Storage humidity 50 %
    “Best before” date 12 mo
    Colour white
    Length 25 m
    Width 50 mm
    Thickness 0.2 mm
    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 083773 50X25
    EAN / GTIN 4062406242381
    Manufacturer number 083773 50X25

    Description

    Version:

    General-purpose adhesive tapes for numerous areas of application such as repairing, protecting, masking and packaging.
    Duration of use up to 2 weeks indoors and outdoors.
    Fabric tape with hot-melt adhesive for easy masking and repair work. Also water-repellent thanks to PE lamination. Suitable for a wide variety of masking work. Specially designed for applications requiring a high level of tear resistance. Easy to unwind and tear to size, and abrasion-resistant.
    Double-sided adhesive tape (carpet tape) for permanent bonding.
    Good adhesive bonding, even on rough substrates.

    Recommendation:

    Before bonding, check that the substrate is suitable.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart