{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 4621 | |
Type of adhesive tape | single-sided | |
Backing material | Fabric | |
Fabric fineness | 100 mesh | |
Adhesive | Acrylate | |
Adhesive strength on steel | 34 N/mm | |
Stretch capability | 22 % | |
Tensile strength | 540 N/mm | |
temperature-resistant up to | 95 °C | |
Liner present | no | |
Storage temperature | 15 °C - 25 °C | |
Storage humidity | 50 % - 70 % | |
Colour | light green | |
Length | 50 m | |
Width | 50 mm | |
Thickness | 0.13 mm | |
Type of product | Adhesive tape |
Article number | 083606 50X50 | |
EAN / GTIN | 4042448529732 | |
Manufacturer number | 04621-00004-00 |
This article |
Recommendations |
|
---|---|---|
Fabric adhesive tape 50X50 |
||
Colour | light green | green |
Storage temperature | 15 °C - 25 °C | 20 °C |
Backing material | Fabric | Fabric |
Type of adhesive tape | single-sided | single-sided |
Liner present | no | no |
Adhesive | Acrylate | Natural rubber |
Storage humidity | 50 % - 70 % | 50 % |