{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of adhesive tape | single-sided | |
Backing material | Fabric | |
Fabric fineness | 59 mesh | |
Adhesive | Natural rubber | |
Adhesive strength on steel | 0.33 N/mm | |
Stretch capability | 12.5 % | |
Tensile strength | 5.8 N/mm | |
Special features | UV-resistant; tearable by hand | |
Application | Sealing; Attaching; Binding; Securing; Masking; Packing; Bonding; Masking | |
temperature-resistant up to | 40 °C | |
Liner present | no | |
Storage temperature | 20 °C | |
Storage humidity | 50 % | |
“Best before” date | 12 mo | |
Colour | green | |
Length | 50 m | |
Width | 50 mm | |
Thickness | 0.3 mm | |
Type of product | Adhesive tape |
Article number | 083768 50X50 | |
EAN / GTIN | 4062406242237 | |
Manufacturer number | 083768 50X50 |