• The item cannot be ordered due to missing prices.

Armoured hose with 4-jaw hydraulic push-on connector, Connection thread: M10

Article no.: 083586 M10

Select article variation and quantity

Connection thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 300 mm
Connection thread M10×1
Hose ⌀ 16 mm
Hose bursting pressure 1,650 bar
Type of product Hose

Identification numbers & Classifications

Article number 083586 M10
EAN / GTIN 4016553254001
Manufacturer number 32 540 01

Description

Suitable for:

Grease guns with M10×1 connection thread.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart