{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 300 mm | |
Connection thread | 1/8 | |
Hose ⌀ | 16 mm | |
Hose bursting pressure | 1,650 bar | |
Type of product | Hose |
Article number | 083586 1/8 | |
EAN / GTIN | 4016553254018 | |
Manufacturer number | 32 540 18 | |
Manufacturer | MATO GmbH & Co. KG, Benzstraße 16-24, 63165 MUEHLHEIM, Germany, www.mato.de |