• The item cannot be ordered due to missing prices.

Alternative article:

Cordless grease gun 400 bar S-LSP

Article no.: 083577 S-LSP

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Carrying case
    Manufacturer's designation S-LSP
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 1.5 Ah
    Battery voltage 18 V
    Filling volume loose material 500 cm3
    Hose connection thread 1/8 inch
    suitable for cartridge size 400 g - 500 g
    suitable cartridge 083590 – 083593
    Power supply Rechargeable battery-powered
    Type of product Grease gun

    Identification numbers & Classifications

    Article number 083577 S-LSP
    EAN / GTIN 4016553428013
    Manufacturer number 34 280 13

    Description

    Version:

    For filling with loose grease (contents up to 500 ml) or with cartridges (contents 400 g). Suitable for greases up to NLGI 3.
    Also suitable for 400 g Lube-Shuttle and 500 g screw cartridges.

    Supplied with:

    Charger, high-pressure rubberised armoured hose, mounting pipe for 400 g Lube-Shuttle and Pull-Off cartridges. Adapter for 500 g screw cartridges, carrying case.

    Note:

    Suitable spare battery No. 083569 MAT18.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart