{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 500 g | |
⌀ | 60 mm | |
Length | 240 mm | |
Temperature range | -30 °C - 120 °C | |
Designation to DIN 51502 | K2K-30 | |
Type of product | Cartridge |
Article number | 083593 UNI | |
EAN / GTIN | 4016553101008 | |
Manufacturer number | 3101015 |