• The item cannot be ordered due to missing prices.

Top-up funnel, Type: 5

Article no.: 083541 5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Plastic
Type 5
Length of the discharge tube 300 mm
Type of product Funnel

Identification numbers & Classifications

Article number 083541 5
EAN / GTIN 4024937811603
Manufacturer number 81160

Description

Version:

Funnel with removable outlet. Funnel ⌀ 160 mm.
Plastic funnel with integral sieve of stainless steel and removable angled outlet.
Compatibility:
foodstuffs-compatible
, oil and acid-resistant, resistant to chemicals, resistant to petrol, fuel, kerosene and heating oil. Resistant also to salt water, brake fluid, ethanol and glycol, coolant and anti-freeze. Temperature resistance: -20 °C to 80 °C.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart