• The item cannot be ordered due to missing prices.

Top-up funnel, Type: 4

Article no.: 083541 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Plastic
Type 4
Length of the discharge tube 280 mm
Type of product Funnel

Identification numbers & Classifications

Article number 083541 4
EAN / GTIN 4024937302187
Manufacturer number 30218

Description

Version:

Funnel with removable outlet. Funnel ⌀ 160 mm.
Funnel of galvanised steel with integral sieve of brass, can be unscrewed, straight outlet of polyethylene for use even at low heights.
Additional flexible metal discharge, 90° flexibility.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart