• The item cannot be ordered due to missing prices.

Oil can of steel, Capacity: 500ml

Article no.: 083524 500

Select article variation and quantity

Capacity (ml) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 500 ml
Tube length 155 mm
Container material Steel
Surface treatment painted
Type of product Oil spray can

Identification numbers & Classifications

Article number 083524 500
EAN / GTIN 4024937280409
Manufacturer number 28040

Description

Version:

Oil spray can with high-quality white lacquered steel container and very robust and powerful brass pump mechanism. One rigid metal spray pipe and one flexible spray pipe, each 155 mm long; heat resistant and suitable for lubricating oils and diesel fuel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart