• The item cannot be ordered due to missing prices.

Oil can of steel 300 ml

Article no.: 083524 300

Select article variation and quantity

Capacity (ml) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Capacity 300 ml
    Tube length 155 mm
    Container material Steel
    Surface treatment painted
    Type of product Oil spray can

    Identification numbers & Classifications

    Article number 083524 300
    EAN / GTIN 4024937280256
    Manufacturer number 28025

    Description

    Version:

    Oil spray can with high-quality white lacquered steel container and very robust and powerful brass pump mechanism. One rigid metal spray pipe and one flexible spray pipe, each 155 mm long; heat resistant and suitable for lubricating oils and diesel fuel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart