• The item cannot be ordered due to missing prices.

Oil can, plastic 500 ml

Article no.: 083523 500

Select article variation and quantity

Capacity (ml) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 500 ml
Container height 345 mm
Base ⌀ 85 mm
Container material Plastic
Type of product Oil spray can

Identification numbers & Classifications

Article number 083523 500
EAN / GTIN 4016553308100
Manufacturer number 33 081 00

Description

Version:

As No. 083522, but container is of plastic (HDPE).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart