• The item cannot be ordered due to missing prices.

Oil can, plastic 300 ml

Article no.: 083523 300

Select article variation and quantity

Capacity (ml) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Capacity 300 ml
    Container height 305 mm
    Base ⌀ 85 mm
    Container material Plastic
    Type of product Oil spray can

    Identification numbers & Classifications

    Article number 083523 300
    EAN / GTIN 4016553308070
    Manufacturer number 33 080 70

    Description

    Version:

    As No. 083522, but container is of plastic (HDPE).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart