• The item cannot be ordered due to missing prices.

Spray dispenser VS1

Article no.: 083512 VS1

Product details

Technical Data

Capacity 1.5 l
maximum operating pressure 3 bar
Material of seal Viton
Spray head material PA
Type of product Spray bottle

Identification numbers & Classifications

Article number 083512 VS1
EAN / GTIN 4062406130237
Manufacturer number 083512 VS1

Description

Version:

High-quality plastic container. Handy mushroom shaped handle for pressure build-up. Adjustable brass spray nozzle – from spray mist to jet.
GARANT pressure sprayer with visible scale and stable base. Easy allocation due to common colouration of the spray head cover and the container.
Spray head cover and liquid container in black colour.

Application:

Resistant to common liquids containing solvents, hydrocarbons (brake cleaners), mineral oils and greases.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart