{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Capacity | 1.5 l | |
maximum operating pressure | 3 bar | |
Material of seal | Viton | |
Spray head material | PP | |
Type of product | Spray bottle |
Article number | 083512 VA1 | |
EAN / GTIN | 4062406130220 | |
Manufacturer number | 083512 VA1 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Spray dispenser VA1 |
||
Capacity | 1.5 l | 1.5 l |
Material of seal | Viton | Viton |
maximum operating pressure | 3 bar | 3 bar |
Spray head material | PP | PA |
Type of product | Spray bottle | Spray bottle |