• The item cannot be ordered due to missing prices.

MobileGlue glue gun, Manufacturer's product number: 84684

Article no.: 083385 84684
New product

Select article variation and quantity

Manufacturer's product number Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GlueMatic 5011
Power supply Mains operated
suitable battery - supplier / battery type / voltage Type CAS 18 V
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 0
Battery voltage 18 V
Warm-up time 1.5 min
maximum ⌀ of the glue stick 11 mm
maximum delivery quantity 20 g/min
Type of product Hot glue gun

Identification & Classification

Article number 083385 84684
EAN / GTIN 4007841084684
Manufacturer Steinel GmbH, Dieselstraße 80-84, 33442 HERZEBROCK-CLARHOLZ, Germany, www.novus.de

Description

Version:

MobileGlue 5011 cordless hot glue gun for cordless working of up to 90 minutes. High delivery rate of approx. 20 g/min, short warm-up time of only 1.5 min.

Supplied with:

Glue gun with interchangeable glue nozzles, without glue sticks.
Without battery and charger.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart