{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Mains operated | |
Type of rechargeable battery | Lithium-ion | |
Number of rechargeable batteries contained | 1 | |
Battery voltage | 18 V | |
Warm-up time | 1.5 min | |
Temperature range | 130 °C - 200 °C | |
maximum ⌀ of the glue stick | 11 mm | |
maximum delivery quantity | 20 g/min | |
Type of product | Hot glue gun |
Article number | 083385 84677 | |
EAN / GTIN | 4007841084677 |