{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Gluematic 5000 | |
Power supply | Mains-powered | |
Nominal voltage | 220 V - 240 V | |
Power consumption | 120 W | |
Warm-up time | 3 min - 5 min | |
Temperature range | 210 °C - 220 °C | |
maximum ⌀ of the glue stick | 11 mm | |
maximum delivery quantity | 22 g/min | |
Type of product | Hot glue gun |
Article number | 083385 332716 | |
Manufacturer number | 332716 |