• The item cannot be ordered due to missing prices.

Thread repair set DIN 8140 M6

Article no.: 082800 M6

Select article variation and quantity

Thread M (×pitch) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tapping hole ⌀ 6.3 mm
    Thread M M6
    Number of thread inserts 60
    Type of product Thread repair

    Identification numbers & Classifications

    Article number 082800 M6
    EAN / GTIN 4250361200069
    Manufacturer number 41851060000/10

    Description

    Version:

    High-strength HeliCoil®plus threaded inserts of stainless steel with high wear-resistance, low thread friction in close tolerances, high surface quality as well as corrosion and heat resistance. The flexible construction allows an even distribution of load and tension forces and thus allows creation of very high quality permanent screw connections with ideal force transfer for all working loads (static, dynamic). Uncomplicated quick insertion, resulting in an internal thread that can be used from both ends.
    Complete repair set, for one each metric thread size in a plastic case.

    Application:

    For economic repair of damaged or worn threads and as a design element for thread reinforcement in materials which have low shear strength (e.g. aluminium, aluminium-magnesium alloys).

    Supplied with:

    • 1 HSS hand tap
    • 1 insertion spindle.
    • 1 plastic case L×W×H 180×165×45 mm (up to size M8) 245×225×50 mm (size M10 and above).
    • 20 each (up to size M6) or 10 each (size M8 and above) stainless steel thread inserts for through bolts in each length (1×D / 1.5×D / 2×D).
    1 drill.
    1 tang breaker.

    Note:

    For TiCN coated HSS-E-PM machine taps see No. 133550 and No. 138200.
    • For suitable thread gauges for thread checking see No. 486000ff.
    • Self-locking inserts, inserts with other dimensions and UNC/UNF thread inserts are available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart