• The item cannot be ordered due to missing prices.

Thread repair set DIN 8140 M16

Article no.: 082800 M16

Select article variation and quantity

Thread M (×pitch) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping hole ⌀ 16.5 mm
Thread M M16
Number of thread inserts 30
Type of product Thread repair

Identification numbers & Classifications

Article number 082800 M16
EAN / GTIN 4250361200205
Manufacturer number 41851160000/10

Description

Version:

High-strength HeliCoil®plus threaded inserts of stainless steel with high wear-resistance, low thread friction in close tolerances, high surface quality as well as corrosion and heat resistance. The flexible construction allows an even distribution of load and tension forces and thus allows creation of very high quality permanent screw connections with ideal force transfer for all working loads (static, dynamic). Uncomplicated quick insertion, resulting in an internal thread that can be used from both ends.
Complete repair set, for one each metric thread size in a plastic case.

Application:

For economic repair of damaged or worn threads and as a design element for thread reinforcement in materials which have low shear strength (e.g. aluminium, aluminium-magnesium alloys).

Supplied with:

  • 1 HSS hand tap
  • 1 insertion spindle.
  • 1 plastic case L×W×H 180×165×45 mm (up to size M8) 245×225×50 mm (size M10 and above).
  • 20 each (up to size M6) or 10 each (size M8 and above) stainless steel thread inserts for through bolts in each length (1×D / 1.5×D / 2×D).

Note:

For TiCN coated HSS-E-PM machine taps see No. 133550 and No. 138200.
  • For suitable thread gauges for thread checking see No. 486000ff.
  • Self-locking inserts, inserts with other dimensions and UNC/UNF thread inserts are available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart