{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping hole ⌀ | 4.5 mm | |
Shank ⌀ | 6 mm | |
maximum material thickness | 4.6 mm | |
recommended drive power | 0.8 kW | |
recommended speed | 2,500 min-1 | |
for thread M | M5 | |
Type of product | Flow drills |
Article number | 082735 M5 | |
EAN / GTIN | 2050001740250 | |
Manufacturer number | 110450 | |
Manufacturer | Flowdrill Fließformwerkzeuge GmbH, Olbrichtstraße 18, 69469 WEINHEIM, Germany, www.flowdrill.com |