{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping hole ⌀ | 9.2 mm | |
Shank ⌀ | 10 mm | |
maximum material thickness | 6.6 mm | |
recommended drive power | 1.5 kW | |
recommended speed | 2,000 min-1 | |
for thread M | M10 | |
Type of product | Flow drills |
Article number | 082735 M10 | |
EAN / GTIN | 2050001740281 | |
Manufacturer number | 110920 | |
Manufacturer | Flowdrill Fließformwerkzeuge GmbH, Olbrichtstraße 18, 69469 WEINHEIM, Germany, www.flowdrill.com |