• The item cannot be ordered due to missing prices.

Flow drill - standard (with collar), for thread M: M4

Article no.: 082730 M4

Select article variation and quantity

for thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping hole ⌀ 3.7 mm
Shank ⌀ 6 mm
maximum material thickness 2.6 mm
recommended drive power 0.7 kW
recommended speed 2,600 min-1
for thread M M4
Type of product Flow drills

Identification numbers & Classifications

Article number 082730 M4
EAN / GTIN 2050001740182
Manufacturer number 100370

Description

Version:

Carbide flow drills for production of tapping holes preliminary to thread forming.

Description:

The high speed and frictional heat creates local high temperatures which plastify all types of metallic materials. This allows a bushing to be created in a variety of thicknesses of materials, without chips, in just a few seconds.
The polygon contour of the carbide flow drill generates frictional heat which plasticises all types of metal materials. This allows closed apertures to be created in a variety of thicknesses of materials, without chips, in just a few seconds.

Advantage:

  • Large savings of time and costs compared to conventional processes (such as drawn-on nuts).
  • Generates no chips or swarf; supersedes rivet nuts, weld nuts and press nuts.
  • Solid basis for threads with high pull-out forces.
  • For all popular material thicknesses and thread sizes (threads to DIN 13).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart