• The item cannot be ordered due to missing prices.

Flow drill - standard (with collar) M12

Article no.: 082730 M12

Select article variation and quantity

for thread M Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Tapping hole ⌀ 10.9 mm
    Shank ⌀ 12 mm
    maximum material thickness 4 mm
    recommended drive power 1.7 kW
    recommended speed 1,800 min-1
    for thread M M12
    Type of product Flow drills

    Identification numbers & Classifications

    Article number 082730 M12
    EAN / GTIN 2050001740236
    Manufacturer number 101090

    Description

    Version:

    Carbide flow drills for production of tapping holes preliminary to thread forming.

    Description:

    The high speed and frictional heat creates local high temperatures which plastify all types of metallic materials. This allows a bushing to be created in a variety of thicknesses of materials, without chips, in just a few seconds.
    The polygon contour of the carbide flow drill generates frictional heat which plasticises all types of metal materials. This allows closed apertures to be created in a variety of thicknesses of materials, without chips, in just a few seconds.

    Advantage:

    • Large savings of time and costs compared to conventional processes (such as drawn-on nuts).
    • Generates no chips or swarf; supersedes rivet nuts, weld nuts and press nuts.
    • Solid basis for threads with high pull-out forces.
    • For all popular material thicknesses and thread sizes (threads to DIN 13).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart