• The item cannot be ordered due to missing prices.

Component basket xtra TT 3

Article no.: 082104 3

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length of component basket 195 mm
    Width of component basket 110 mm
    Height of component basket 35 mm
    Capacity of component basket 3 l
    maximum load capacity 1 kg
    Type of product Component basket

    Identification numbers & Classifications

    Article number 082104 3
    EAN / GTIN 4250004100206

    Description

    Version:

    Made of stainless steel (material No. 1.4301) and with Rilsan-coated handles.

    Suitable for:

    Cage suitable for 082001 3.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart