• The item cannot be ordered due to missing prices.

Component basket xtra TT 20

Article no.: 082104 20

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of component basket 280 mm
Width of component basket 245 mm
Height of component basket 110 mm
Capacity of component basket 20 l
maximum load capacity 8 kg
Type of product Component basket

Identification numbers & Classifications

Article number 082104 20
EAN / GTIN 4250004100237

Description

Version:

Made of stainless steel (material No. 1.4301) and with Rilsan-coated handles.

Suitable for:

Cage suitable for 082001 20.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart