• The item cannot be ordered due to missing prices.

Component basket Select 50

Article no.: 082101 50

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of component basket 460 mm
Width of component basket 300 mm
Height of component basket 195 mm
Capacity of component basket 50 l
maximum load capacity 20 kg
Type of product Component basket

Identification numbers & Classifications

Article number 082101 50
EAN / GTIN 4250004100114

Description

Version:

Made of stainless steel (material No. 1.4301) and with Rilsan-coated handles.

Suitable for:

Cage suitable for 082000 50.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart