• The item cannot be ordered due to missing prices.

Component basket Select 18

Article no.: 082101 18

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of component basket 280 mm
Width of component basket 250 mm
Height of component basket 115 mm
Capacity of component basket 18 l
maximum load capacity 8 kg
Type of product Component basket

Identification numbers & Classifications

Article number 082101 18
EAN / GTIN 4250004100091

Description

Version:

Made of stainless steel (material No. 1.4301) and with Rilsan-coated handles.

Suitable for:

Cage suitable for 082000 18.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart