{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Mains operated | |
Soldering tip width | 4.8 mm | |
Heating power | 80 W | |
Soldering tip temperature after 3 minutes | 410 °C | |
suitable for copper cross sections up to | 4 mm2 | |
Weight without power lead | 220 g | |
Type of product | Soldering iron |
Article number | 082100 80 | |
EAN / GTIN | 4003008069471 | |
Manufacturer number | 0085JD |