• The item cannot be ordered due to missing prices.

Multi-purpose soldering iron, Heating power: 150W

Article no.: 082100 150

Select article variation and quantity

Heating power (W) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains operated
Soldering tip width 5.3 mm
Heating power 150 W
Soldering tip temperature after 3 minutes 450 °C
suitable for copper cross sections up to 6 mm2
Weight without power lead 245 g
Type of product Soldering iron

Identification numbers & Classifications

Article number 082100 150
EAN / GTIN 4003008069488
Manufacturer number 0155JD

Description

Version:

Tough industrial soldering irons with Ersadur long−life soldering tips (30 times the working life of conventional copper soldering tips). Warm−up time 3 min. (for size 300, approx. 5 min.). Power cable 1.5 m rubber cable (PVC for size 30). With support stand (not size 30).
Powerful soldering iron for copper cables up to 6 mm2 cross section.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart