{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Elma Dry 300 | |
Volume | 30 l | |
Item length | 568 mm | |
Item width | 347 mm | |
Item height | 322 mm | |
Length of component basket | 475 mm | |
Cleaning bath length | 475 mm | |
Cleaning bath width | 270 mm | |
Cleaning bath height | 195 mm | |
Heating power | 1,100 W | |
maximum temperature | 70 °C | |
Warm-up time | ~ 15 min | |
Power supply | Mains-powered | |
Nominal voltage | 220 V - 240 V | |
Power consumption | 1,140 W | |
Air flow volume | 320 m3/h | |
Weight | 10.2 kg | |
Type of product | Cleaning device | |
On/Off switch | yes |
Article number | 082005 30 | |
EAN / GTIN | 4250004103740 |