{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 68 | |
Illumination | 1,000 lm | |
Illumination step 2 | 440 lm | |
Illumination step 3 | 15 lm | |
Illumination time | 2 h | |
Illumination time stage 2 | 4 h | |
Illumination time stage 3 | 90 h | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Overall length | 158 mm | |
Head ⌀ | 35 mm | |
Weight | 202 g | |
Type of product | Flashlight |
Article number | 081468 P7R-CORE | |
EAN / GTIN | 4058205020510 | |
Manufacturer number | 502181 |