{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
Illumination | 200 lm | |
Illumination step 2 | 90 lm | |
Illumination step 3 | 15 lm | |
Illumination time | 1.5 h | |
Illumination time stage 2 | 3 h | |
Illumination time stage 3 | 25 h | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Overall length | 150 mm | |
Head ⌀ | 15 mm | |
Weight | 55 g | |
Type of product | Flashlight |
Article number | 081468 P4R-CORE | |
EAN / GTIN | 4058205020398 | |
Manufacturer number | 502177 |