• The item cannot be ordered due to missing prices.

Current distributor CEE

Article no.: 081148 CEE

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
AC supply voltage 400 V
Width 320 mm
Height 250 mm
Power supply Mains operated
Cable colour black
Cable length 2 m
Number of sockets 230 V/16 A 4
Number of sockets 400 V/16 A 1
Number of sockets 400 V/32 A 2
Weight 8.25 kg
Type of product Power distributor
Plug type, input F

Identification numbers & Classifications

Article number 081148 CEE
EAN / GTIN 4007123654437
Manufacturer number 1154900011

Description

Version:

Output socket with spring-loaded covers.
The sturdy plastic-coated tubular steel frame ensures stability and additional casing protection. The casing is additionally equipped with an ergonomically shaped carrying handle. The oil-resistant rubber cable can be easily stored on the wind-up feature. In addition, the 30-mA RCCB for personal protection and the lockable protective cover ensure greater safety at the workplace.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Attention:

German version

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart