• The item cannot be ordered due to missing prices.

Current distributor BKV2/4

Article no.: 081148 BKV2/4

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
Width 255 mm
Depth 190 mm
Height 360 mm
Power supply Mains operated
Cable structure (electric) 5G1.5
Cable class (electric) H07RN-F
Cable colour black
Cable length 2 m
Number of 250 V sockets 4
Number of sockets 400 V/16 A 2
Type of product Power distributor
Plug type, input F

Identification numbers & Classifications

Article number 081148 BKV2/4
EAN / GTIN 4007123075539
Manufacturer number 1153750

Description

Version:

Output socket with spring-loaded covers.
Compact low-current power distributor. Stable, shock-resistant plastic casing, with sturdy galvanised tubular steel frame. Shuttered contact sockets on all 3 phases distributed with a CEE 400 V / 16 A, 5-pin plug.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.
IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Attention:

German version

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart