• The item cannot be ordered due to missing prices.

All-plastic cable drum for F, B, PL and CZ 50B

Article no.: 081109 50B

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 54
    impact-resistant and splash-proof Category 2 (K2) to BGI
    Nominal voltage 250 V
    Rated power unrolled 3500 (16 A) W
    Cable class H07BQ-F
    Cable structure 3G1.5
    Material cable Armoured cable
    Cable colour orange
    Cable length 50 m
    Number of sockets 4
    Diagnostic system present yes
    suitable for countries F, B, PL, CZ
    Power supply Mains operated
    Type of product Cable drum

    Identification numbers & Classifications

    Article number 081109 50B
    EAN / GTIN 4003644023554
    Manufacturer number FK750QTF000

    Description

    Version:

    HEDI® cable drums stand for “Made in Germany” quality and a long service life. The drum body is specially designed to optimally guide the cable. The integrated rotation stop switch prevents accidental rotation of the drum. All cable drums are equipped with thermal cut-out switches.
    Large, high-quality HEDI® all-plastic cable reel with a reel diameter of 290 mm and numerous ergonomic and safety features.
    • Inclined 7 degrees for greater ground clearance and to make it comfortable to carry.
    • Removable cable holder and guide for optimum cable control.
    • Water drainage grooves.
    • Twist grip for individual right-hand and left-hand operation when winding or unwinding the cable.
    • Easy to mount on a wall.
    • Certified for continuous exterior use and for use in humid environments.

    With sockets for France, Belgium, Poland and the Czech Republic.

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart