{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
impact-resistant and splash-proof | Category 2 (K2) to BGI | |
Nominal voltage | 250 V | |
Rated power unrolled | 3500 (16 A) W | |
Cable class | H07BQ-F | |
Cable structure | 3G2.5 | |
Material cable | Armoured cable | |
Cable colour | orange | |
Cable length | 40 m | |
Number of sockets | 4 | |
Diagnostic system present | yes | |
suitable for countries | F, B, PL, CZ | |
Power supply | Mains operated | |
Type of product | Cable drum |
Article number | 081109 40B2 | |
EAN / GTIN | 4003644023547 | |
Manufacturer number | FK740Q2TF000 |