{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 410 | |
maximum operating pressure | 16 bar | |
Connection internal thread | 1/2 in | |
Flow rate | 4,000 l/min | |
Type of product | Coupling |
Article number | 080322 1/2 | |
EAN / GTIN | 7391390285799 | |
Manufacturer number | 304102205 |
This article |
Recommendations |
||
---|---|---|---|
Safety coupling with internal thread, Internal thread connection: 1/2in |
|||
Connection internal thread | 1/2 in | 1/2 in | 1/2 in |
Flow rate | 4,000 l/min | 2,250 l/min | 2,250 l/min |
maximum operating pressure | 16 bar | 16 bar | 16 bar |
Type of product | Coupling | Coupling | Coupling |