• The item cannot be ordered due to missing prices.

Safety coupling with hose adapter 11 mm

Article no.: 080328 11

Select article variation and quantity

Hose connection internal ⌀ (nominal bore) (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series 410
    maximum operating pressure 16 bar
    Hose connection internal ⌀ (nominal bore) 11 mm
    Flow rate 4,000 l/min
    Type of product Coupling

    Identification numbers & Classifications

    Article number 080328 11
    EAN / GTIN 7391390295422
    Manufacturer number 304102004

    Description

    Version:

    The eSafe safety coupling satisfies the ISO standard 4414 and EN 983. First it is vented; uncoupling is then performed as a second step (no whiplash).
    Flow rate: 4000 ltr / min, maximum operating pressure 16 bar
    Material: galvanised steel / brass
    Steel couplings have many advantages in pneumatic systems compared to standard brass couplings:
    • Easy to use with only one hand with low coupling force.
    • High flow rateas a consequence of very low pressure drop.
    • Long working life due to surface treatment and hardened components with tight manufacturing tolerances.
    • Cost-effectiveness − the amortisation time is 2years at the most.

    Application:

    For improving the performance, economics and safety of industrial compressed air installations with low coupling force combined with a compact and easy to grasp design.

    Note:

    Compressed air safety coupling CEJN series 410 eSafe (with venting function) satisfies the European standard 10.4 (nominal ⌀ 10.4 mm) flow rate up to 4000 ltr/min.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart