• The item cannot be ordered due to missing prices.

Safety coupling with external thread, External thread connection: 3/8in

Article no.: 080321 3/8

Select article variation and quantity

External thread connection (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 410
maximum operating pressure 16 bar
Connection external thread 3/8 in
Flow rate 4,000 l/min
Type of product Coupling

Identification numbers & Classifications

Article number 080321 3/8
EAN / GTIN 7391390295446
Manufacturer number 304102154

Description

Version:

Steel couplings have many advantages in pneumatic systems compared to standard brass couplings:
  • Easy to use with only one hand with low coupling force.
  • High flow rateas a consequence of very low pressure drop.
  • Long working life due to surface treatment and hardened components with tight manufacturing tolerances.
  • Cost-effectiveness − the amortisation time is 2years at the most.

The eSafe safety coupling satisfies the ISO standard 4414 and EN 983. First it is vented; uncoupling is then performed as a second step (no whiplash).
Flow rate: 4000 ltr / min, maximum operating pressure 16 bar
Material: galvanised steel / brass

Application:

For improving the performance, economics and safety of industrial compressed air installations with low coupling force combined with a compact and easy to grasp design.

Note:

Compressed air safety coupling CEJN series 410 eSafe (with venting function) satisfies the European standard 10.4 (nominal ⌀ 10.4 mm) flow rate up to 4000 ltr/min.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart