• The item cannot be ordered due to missing prices.

Nipple pack with external thread 10 pieces, Connection external thread: 1/2in

Article no.: 080234 1/2

Select article variation and quantity

Connection external thread (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection external thread 1/2 in
Type of product Nipple

Identification numbers & Classifications

Article number 080234 1/2
EAN / GTIN 4062406511029
Manufacturer number 080234 1/2

Description

Version:

Adaptors and coupling adaptors for couplings of nominal value 7.2 − nominal value 7.8 steel hardened.
External thread with conical R thread (thread coating).

Suitable for:

Industrial couplings No. 080230; 080231 and 080232 and steel safety coupling No. 080153 and 080154.

Downloads & documents

Compare with similar products

This article


Recommendations


Nipple pack with external thread 10 pieces, Connection external thread: 1/2in

Nipple pack with external thread 10 pieces, Connection external thread: 1/2in

Connection external thread 1/2 in 1/2 in
maximum operating pressure 35 bar
Set contents 10
Type of product Nipple Nipple

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart