• The item cannot be ordered due to missing prices.

Nipple pack with internal thread 10 pieces, Connection internal thread: 1/2in

Article no.: 080173 1/2

Select article variation and quantity

Connection internal thread (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 35 bar
Connection external thread 1/2 in
Set contents 10
Type of product Nipple

Identification numbers & Classifications

Article number 080173 1/2
EAN / GTIN 4062406522544
Manufacturer number 080173 1/2

Description

Version:

Quick-release couplings nominal value 7.2. Flow rate 1000 l/min (air). Brass material (bright finish). Operating pressure: PN 35 bar / temperature: -20 °C to +100 °C.

Downloads & documents

Compare with similar products

This article


Recommendations


Nipple pack with internal thread 10 pieces, Connection internal thread: 1/2in

Nipple pack with internal thread 10 pieces, Connection internal thread: 1/2in

Connection external thread 1/2 in 1/2 in
maximum operating pressure 35 bar
Set contents 10
Type of product Nipple Nipple

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart